Crimp neck vials, N 13
Catalog # 218-1220
Supplier: MACHEREY-NAGEL
Specifications
- Cap included:No
- Ø×H:13,75×35 mm
- Capacity:2,00 ml
- Colour:Clear
- Material:Glass
- Seq:02
- Base:Flat bottom
- Pk:100
Specifications
About this item
This crimp neck vial has a usable volume of 2 ml.
- Made of clear glass
- Flat bottom
The crimp caps with assembled septa are ready-to-use.
- Standard cap with center hole or tamper-evident closure with center tear off cap
- Molded septum with centrical PTFE lamination for very good sealing properties (typically called Pharma-Fix)