Order Entry
Netherlands
ContactUsLinkComponent
ThermoMixer® C Thermomixer
ThermoMixer® C Thermomixer
Supplier:  EPPENDORF
   Sustainable Options Available
Certificates
undefined
ThermoMixer® C Thermomixer
Supplier:  EPPENDORF
   Sustainable Options Available

Specifications

  • Catalog No:
  • 460-0223
  • Environmentally Preferable:
  • Low Manufacturing Impact
  • Temperature range:
  • Min: 15 °C below RT, max: 100 °C
  • Capacity:
  • All common vessels and plate formats from 5 µl to 50 ml
  • Speed range:
  • 300 - 3000 rpm
  • Temperature setting:
  • 1 °C / 100 °C
  • Temperature accuracy:
  • Max. ±0,5 °C at 20...45 °C
  • Heating speed:
  • Max. 7 °C/min (when using SmartBlock plates)
  • Cooling speed:
  • Max. 2,5 °C/min between 100 °C and RT
  • Power:
  • 200 W
  • Programs:
  • 20 program slots available, 5 program keys (pre-defined, rewritable), Programmable: up to 4 program levels
  • Orbit:
  • 3 mm
  • No. of blocks:
  • Exchangeable SmartBlocks (automatic block recognition)
  • Interfaces:
  • USB
  • Environmental certification:
  • Renewable Energy Certificate, ISO 14001

Specifications

SmartBlocks

Product Information

Frequently Bought Together