Power supply, symmetrical output, ±15 V or 12 V or 24 V, ALF1501D / 30 W
Catalog # ELCEALF1501D
Supplier: ELC
Specifications
- Description:Power supply, symmetrical output, ±15 V or 12 V or 24 V / 2,5 A max.
- Model:ALF1510D
- Input voltage:190 - 253 V, 50/60 Hz
- Output current range/increments:1 to 2,5 A
- Output voltage range/increments:±10 to ±15 V or 12 V or 24 V
- Power:30 W
- Weight:0,525 kg
- W×D×H:106×92×58 mm
- Pk:1
Specifications
About this item
- ON/OFF switch
- Power-on indicator
- 30 W available on the positive output alone
- Output ripple <3 mV rms
- Output voltage adjustable from ±10 to ±15 V
- Short circuit protection
Certifications: RoHS compliant.