Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Specifications
- Description:BBP®12 Printer kit UK with vial labels
- Seq:2
- Model:BBP®12
- Width:116,84 mm (max, label/tape)
- Print width:105,41 mm (max.)
- Power supply:UK plug
- Connections:Ethernet; Serial; USB
Specifications
About this item
BBP®12 gives you the versatility to print all your basic label types from one machine-saving costs, reducing downtime and simplifying your labelling.
Specifically designed small-core media rolls
Ribbons provide fast installation and reduce change-over time
Centring ribbon spindle virtually eliminates ribbon wrinkle
Compact size won’t clutter your workplace or bench
Over 800 varieties of labels, including external-feed bulk rolls and custom parts, for general identification, wire marking, asset tracking and more.
Ships with a licence for the Brady Workstation suite of your preference: Product & Wire Identification, Safety & Facility Identification, or Lab Identification, enabling easy creation of a wide range of labels and signs.
Applications include asset tracking; barcode labelling; circuit board labelling; component and equipment labelling; general identification.
Keyboard type: none.
UL; cUL; RoHS; EAC.
THT-; PS-; 3PS-; HX-; 2HX-.
One-year warranty.
It ships with an unwinder, a B-7425 autoclave and liquid nitrogen label, a USB cable, a ribbon R64000, power cord, product CD, quick start guide and a licence for Brady Workstation Software suites.
This BBP®12 label printers comes in a cardboard box.