Heratherm™ Environmental Chambers
Product Details & Documents
Heratherm™ environmental chambers offer exceptional environmental control in a hassle-free chamber that is easy to program and use.
- Reduce your environmental footprint while achieving outstanding results with Heratherm environmental chambers decreased water and energy consumption and Peltier technology
- Water-efficient humidification system with integrated water tank and optional clean water connection
- Peltier technology supports temperature stability and uniformity with lower energy usage compared to traditional compressors
- Vertical low-energy LED lighting includes UV light and programmable light spectrum and day/night cycles
- Different models available offering various controlled climates including humidity, temperature, light and UV light for testing, and CO₂ incubation*
- Security features including overtemperature alarm and switch off features, door alarms, restricted protocol programming, various alerts, and manual/automated
- door locking
- Ease-of-use features including dual access ports for maximum flexibility and rounded corners for easy cleaning
Sleek in appearance, these chambers blend aesthetics and precise environmental controls with cutting-edge technology. Thermo Scientific™ Heratherm™ environmental chambers offer reliable and consistent performance supported by data capture and validation for 21 CFR Part 11. They are excellent for use in controlled environments with flexible configurations to meet the demands of academic and industrial workflows.
Certifications: UL
Ordering information: Accessories must be ordered separately.
Delivery information: Sited delivery is recommended as large item.
Documents
Thermo Scientific Heratherm Environmental Chambers
Product Literature
Specifications
- Description:Environmental chamber with solid door, ESS750
- Seq:02
- Cat. No.:390-1712
- Convection type:Thermoelectric technology for cooling and heating
- Int. W×D×H:840×885×840 mm
- Capacity:750 L
- Humidity range (RH):10 - 90% RH
- Model:ESS750
- Max. load per shelf:30 kg
- Nominal power consumption:100 - 240 V, 50-60 Hz, 1400 W
- Shelves supplied (max.):3 (36)
- Temperature range:0...70 °C
- Ext. W×D×H:1080×885×1835 mm
- Weight:381 kg
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



