About this item
High-quality tri-clamp to hose barb fittings in 316 stainless steel for sanitary applications.
- Constructed from 316 stainless steel for excellent corrosion resistance and durability
- Designed to meet sanitary standards, ensuring hygienic fluid transfer in critical applications
- Secure tri-clamp design allows for reliable attachment to various equipment and systems
- Tailored hose barb shape and size options to accommodate a wide range of hose sizes
- Precision engineered and designed for use with tubing clamps to ensure tight seals for leak-free connections, maintaining product integrity
- Suitable for various industries including food and beverages, pharmaceuticals, and more
- Capable of handling demanding operating conditions with resistance to high temperatures and pressures
- Designed to work seamlessly with existing equipment, enhancing overall system compatibility
Elevate your fluid transfer systems with these premier sanitary tri-clamp to hose barb fittings in 316 stainless steel. Engineered for excellence, these fittings combine top-grade materials with hygienic design, ensuring unparalleled durability, corrosion resistance, and leak-free performance. Their versatile compatibility with various hose types and sizes, seamless tri-clamp attachment, and easy maintenance make installation a breeze, and supporting industries ranging from food and beverage to pharmaceuticals. Trust in these fittings to enhance operational efficiency, promote system integrity, and set new benchmarks for fluid management excellence.
- Barb size/tubing int.Ø (port 2):1"
- Connection Type:Sanitary to Barb
- Flow pattern:Straight
- Sanitary clamp size (Port 1):1-1/2"
- Description:Sanitary to Hose Barb Adapters 1" Hose Barb x 1-1/2" Sanitary, 316SS
- Seq:34
- Environmentally Preferable:
- Pk:1
- Fitting material:Stainless Steel 316
- Sanitary gasket size:1-1/2"