- Catalog No:
- MFLX31608-38
- MFLX31608-22
- MFLX31608-25
- MFLX31608-20
- MFLX31608-25BLK
- MFLX31608-20BLK
- MFLX31608-21
- MFLX31608-21BLK
- MFLX31608-22BLK
- Max. operating pressure:
- 45 psi
- 45 psi
- 45 psi
- 45 psi
- 45 psi
- 45 psi
- 45 psi
- 45 psi
- 45 psi
- Max. temperature:
- 49 °C (120 °F)
- 49 °C (120 °F)
- 49 °C (120 °F)
- 49 °C (120 °F)
- 49 °C (120 °F)
- 49 °C (120 °F)
- 49 °C (120 °F)
- 49 °C (120 °F)
- 49 °C (120 °F)
- Min. temperature:
- 0 °C (32 °F)
- –29 °C (–20 °F)
- 0 °C (32 °F)
- –29 °C (–20 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- Seal material:
- Santoprene®
- EPDM
- EPDM
- EPDM
- EPDM
- EPDM
- EPDM
- Sterilisation:
- Ethylene oxide (ETO) or gamma
- Valve spring material:
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
Closed-system design ensures the safety of your environment and employees - at all phases of chemical handling.
- Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
- Indivdual components to keep your dispensing system working smoothly - or build your own
- Easy-to-use, economical solution for chemical dispensing
- Durable materials withstand harsh operating conditions
- Ideal for 5-gallon jerry cans, 55-gallon drums, and IBCs
The CPC® DrumQuik® PRO drum dispensing system offers a simplified solution to your chemical dispensing needs. This system maintains a closed system, protecting your facility, your operating environment, and your employees from the potential dangers of chemical drips, spills and escaping fumes.
The simple connections, rugged construction, and chemical-resistant materials handle a wide variety of applications - including acids and caustics, agricultural liquids, cleaning agents and sterilant, paints and coatings, and food oils and syrups.
Build your own system with these individual components. Required system components are a coupler body, drum insert, dip tube, and liquid port coupler. Optional accessories include a vent check valve and drum insert plug.
- Barb size/tubing int.Ø (port 1):½"
- Connection Type:Drum Adapter
- Flow pattern:Straight
- Thread size NPT(M) (port 2):¼"
- Type:Valved
- Max. temperature:49 °C (120 °F)
- Seal material:Santoprene®
- Description:DrumQuik® PRO Drum Adapter System Vent Check Valve, ¹/₄" NPT(M)×¹/₂" ID, 2879800; 1/PK
- Environmentally Preferable:
- Valve spring material:316 Stainless Steel
- Sterilisation:Ethylene oxide (ETO) or gamma
- Max. operating pressure:45 psi
- Warranty:1 year
- Pk:1
- Fitting material:Polypropylene