GF Signet 161.514.617 Type 514 Manual Diaphragm Valve, PVC, 2" True Union Socket
Catalog # MFLX07390-56
Supplier: Avantor Fluid Handling
About this item
Optimized valve body provides double the CV values.
- Two-color positition indicator on handwheel
- Elimination of bolts removes corrosive weak points
- Mount vertically or horizontally
- PVC body and EPDM diaphragm
These GF Signet® manual diaphragm valves are constructed with a PVC body and EPDM diaphragm. Valves offer a maximum temperature of 150 °F (65 °C) and feature true union socket connections.
- Connection Type:True union socket
- Description:Type 514 PVC Manual Diaphragm Valve, 2"
- Environmentally Preferable:
- Wetted materials:PVC, EPDM
- Max. temperature:65,5 °C (150 °F)
- Working pressure:150 psi
- Pk:1
- Cv:116,8
- Inlet port:2" true union socket
- Outlet port:2" true union socket
Frequently Bought Together