Order Entry
Northern Ireland
ContactUsLinkComponent
 
Hand-Operated Rotary Drum Pump, SS, 10 GPM, 40"L Tube, 5000 SSU
  MFLX06510-10
undefined
Hand-Operated Rotary Drum Pump, SS, 10 GPM, 40"L Tube, 5000 SSU
  MFLX06510-10

 

Dispense a variety of liquids compatible with polypropylene, Ryton® PPS, cast iron, aluminum, stainless steel, or PTFE.

  • Lightweight and easy to use
  • Smooth, non-pulsating flow
  • Operate either in forward or reverse direction with a discharge hose

Polypropylene rotary pump (06510-00) is excellent for most organic acids, waxes, plating solutions, detergents and water soluble inorganic chemicals. Ryton PPS rotary pump (06510-05) is able to dispense aggressive chemicals such as esters, ketones and hydrocarbons. Ryton PPS pumps include a stainless steel discharge tube with a 3-piece stainless steel suction tube. Stainless steel pump (06510-10) with PTFE seal is suitable for pumping chlorinated or petroleum-based solvents. For larger flows with compatible liquids, there are now cast iron (06510-17) and aluminum (06510-19) pumps.

Call our Application Specialists to order optional 1" PVC 5-ft tubing with hose clamps.

 : Adapter type 11/2" x 2" NPT bung.
  • Maximum Flow Rate:
    37,8 L/min (10 gal./min)
  • Max. viscosity:
    1099 cP
  • Description:
    Hand-Operated Rotary Drum Pump, SS, 10 gal./min, 40"L Tube, 5000 SSU
  • Environmentally Preferable:
  • Wetted materials:
    Stainless Steel, PTFE
  • Inlet connection:
    1-1/2" x 2" NPT Bung
  • Tube length, inlet:
    102 cm (40")
  • Max. temperature:
    62,7 °C (145 °F)
  • Warranty:
    3 Months
  • Pk:
    1
Frequently Bought Together