Masterflex® PTFE Flow Through Tubing Weight for 3/16 to 1/4" ID Tubing.
Catalog # MFLX78226-81
Supplier: Avantor Fluid Handling
About this item
Keep your samples flowing and tubing from curling.
- Choose between PTFE or stainless steel construction
- Securely anchor tubing in receiving vessel during dispensing or fluid transfer applications
This flow-through tubing weight prevents tubing from curling or floating. Ideal for groundwater sampling, this weight fits Masterflex®; L/S® 15 or L/S® 24 Precision tubing.
Flow-through PTFE tubing weight anchors tubing in receiving vessel. Accepts tubing with ID of 3/16'' to 1/4''. Fits Masterflex pump tubing sizes L/S® 15, L/S 16, and L/S 25.
- Description:PTFE Flow Through Tubing Weight for 3/16 to 1/4" ID Tubing.
- Material:PTFE
- Environmentally Preferable:
- Pk:1
- Max. int.Ø:0,25"
- Max. tubing ext.Ø:6,35 mm (0,25")
- Min. int.Ø:0,1875"
Frequently Bought Together