Stainless Steel (SS) Hose Clamps, 4-3/32" x 6"; 10/Pk
Catalog # MFLX06403-24
Supplier: Avantor Fluid Handling
About this item
Ideal for securely clamping tubes in place.
- Resists corrosion
The band-type worm drive clamp features stainless steel strap and screw housing with a stainless steel screw.
- Max. int. Ø:152,4 mm (6")
- Description:Stainless Steel (SS) Hose Clamps, 4-3/32" x 6"; 10/Pk
- Material:Stainless steel
- Environmentally Preferable:
- Pk:10
- Max. tubing ext.Ø:152,4 mm (6")
- Min. int.Ø:103,98125 mm (4,09375")
Frequently Bought Together