Stainless Steel (SS) Hose Clamps, 3-9/16" x 4-1/2"; 10/ Pk
Catalog # MFLX06403-22
Supplier: Avantor Fluid Handling
About this item
Ideal for securely clamping tubes in place.
- Resists corrosion
The band-type worm drive clamp features stainless steel strap and screw housing with a stainless steel screw.
- Max. int. Ø:114,3 mm (4,5")
- Description:Stainless Steel (SS) Hose Clamps, 3-9/16" x 4-1/2"; 10/ Pk
- Material:Stainless steel
- Environmentally Preferable:
- Pk:10
- Max. tubing ext.Ø:114,3 mm (4,5")
- Min. int.Ø:90,4875 mm (3,5625")
Frequently Bought Together