Stainless Steel (SS) Hose Clamps, 2-3/4" x 3-1/2"; 10/Pk
MFLX06403-21
Ideal for securely clamping tubes in place.
- Resists corrosion
The band-type worm drive clamp features stainless steel strap and screw housing with a stainless steel screw.
- Max. int. Ø:88,9 mm (3,5")
- Description:Stainless Steel (SS) Hose Clamps, 2-3/4" x 3-1/2"; 10/Pk
- Material:Stainless steel
- Environmentally Preferable:
- Pk:10
- Max. tubing ext.Ø:88,9 mm (3,5")
- Min. int.Ø:69,85 mm (2,75")
Frequently Bought Together