Stainless Steel (SS) Hose Clamps, 1-13/16" x 2-3/4"; 10/Pk
Catalog # MFLX06403-16
Supplier: Avantor Fluid Handling
About this item
Ideal for securely clamping tubes in place.
- Resists corrosion
The band-type worm drive clamp features stainless steel strap and screw housing with a stainless steel screw.
- Max. int. Ø:69,85 mm (2,75")
- Description:Stainless Steel (SS) Hose Clamps, 1-13/16" x 2-3/4"; 10/Pk
- Material:Stainless steel
- Environmentally Preferable:
- Pk:10
- Max. tubing ext.Ø:69,85 mm (2,75")
- Min. int.Ø:46,0375 mm (1,8125")
Frequently Bought Together