Order Entry
Northern Ireland
ContactUsLinkComponent
Masterflex® Stainless Steel (SS) Hose Clamps, 1-1/16" x 2"; 10/Pk
Masterflex® Stainless Steel (SS) Hose Clamps, 1-1/16" x 2"; 10/Pk
Catalog # MFLX06403-14
undefined
Masterflex® Stainless Steel (SS) Hose Clamps, 1-1/16" x 2"; 10/Pk
Catalog # MFLX06403-14

About this item

Ideal for securely clamping tubes in place.

  • Resists corrosion
  • Clamp size: 1-1/16"ID x 2" ID

The band-type worm drive clamp features stainless steel strap and screw housing with a stainless steel screw.

  • Max. int. Ø:
    50,8 mm (2")
  • Description:
    Stainless Steel (SS) Hose Clamps, 1-1/16" x 2"; 10/Pk
  • Material:
    Stainless steel
  • Environmentally Preferable:
  • Pk:
    10
  • Max. tubing ext.Ø:
    50,8 mm (2")
  • Min. int.Ø:
    26,9875 mm (1,0625")
Frequently Bought Together