Masterflex® Stainless Steel (SS) Hose Clamps, 3/4" x 1-3/4"; 10/Pk
MFLX06403-13
Ideal for securely clamping tubes in place.
- Resists corrosion
- Clamp size: 13/16" ID x 1-3/4" ID
The band-type worm drive clamp features stainless steel strap and screw housing with a stainless steel screw.
- Max. int. Ø:44,45 mm (1,75")
- Description:Stainless Steel (SS) Hose Clamps, 3/4" x 1-3/4"; 10/Pk
- Material:Stainless steel
- Environmentally Preferable:
- Pk:10
- Max. tubing ext.Ø:44,45 mm (1,75")
- Min. int.Ø:19,05 mm (0,75")
Frequently Bought Together