Lithium citrate tribasic tetrahydrate, 98+% 1 * 250 g
47373.30
Frequently Bought Together
Methanol ≥99.5% (by GC), EMPROVE® ESSENTIAL NF, Ph. Eur., BP, JPE, extra pure suitable for use as excipient, SAFC®
: MERCK PRODUCTION CHEMICALS
Acetonitrile 99.9%, ECD tested for residue analysis
: Thermo Fisher Scientific
Dimethyl sulphoxide ≥99%
: Thermo Fisher Scientific
Dichloromethane ≥99% stabilised, GPR RECTAPUR®
: VWR Chemicals
Methanol ≥99.9%, HiPerSolv CHROMANORM® for preparative HPLC
: VWR Chemicals
N,N-Dimethylformamide, extra dry 99.8%, AcroSeal®
: Thermo Fisher Scientific
Pyridine, extra dry over Molecular Sieve 99.5%, AcroSeal®
: Thermo Fisher Scientific
n-Pentane, anhydrous 99+%, extra pure
: Thermo Fisher Scientific
Chloroform 99.8% stabilised for spectroscopy
: Thermo Fisher Scientific
Methanol ≥99.8%, HiPerSolv CHROMANORM®, Isocratic Grade for HPLC
: VWR Chemicals