Sampling scoop, long handle, disposable Bio
50 ml, 390 mm, +, PE
Supplier: BURKLE
Sampling scoop, long handle, disposable Bio
Catalog # 331-0354
Supplier: BURKLE
Jump to:
Product Details & Documents
The sampling scoop can be used to take samples of powders, granulates and pastes. The long handle makes it possible to sample larger containers even with little content or to reach through narrow openings. With the straight bottom of the scoop, the medium can be scooped up directly from the bottom of the container.
- Product made from renewable raw materials
- Bio-PE, white
- Individually packaged and optionally sterilised
- Handle length 300 mm
- For single use
- Clean room manufactured (clean room class 7)
- Complies with EU food requirements and FDA regulations
The disposable scoop is suitable for sensitive areas of pharmaceuticals and chemistry as well as the food and cosmetics industries.
Documents
Specifications
- Sterile:+
- Capacity:50 ml
- Length:390 mm
- Material:PE
- Seq:02
- Cat. No.:331-0354
- Environmental certification:ACT-Label
- Environmentally Preferable:Low Manufacturing Impact|Sustainable Materials



