Order Entry
Northern Ireland
Orders LinkContactUsLinkComponent
Label printer, BMP™61

Label printer, BMP™61

Label printer BMP™61 with Qwerty keyboard, UK-plug, 50,80 mm, 107×106×328 mm, 1,4 kg
Catalog # BRDY196453
Supplier:   Brady
Label printer, BMP™61
Catalog # BRDY196453
Supplier:  Brady
Label printer, BMP™61
Label printer, BMP™61

Label printer BMP™61 with Qwerty keyboard, UK-plug, 50,80 mm, 107×106×328 mm, 1,4 kg

Price
£546.00
Log in for availability
1 * 1 items
Product Details & Documents

The BMP™61 label printer features multiple user interfaces, touch screen capabilities and offers a variety of ways to connect, manage and save data. It prints continuous die-cut labels and bulk rolls up to 50,8 mm extremely fast. The 300 dpi printing mechanism with thermal transfer printing technology has text sizes from 4 to 174 pt (scalable).

  • Rugged and reliable
  • Print speed is 33,8 mm/s
  • Two year warranty
  • Smart-cell cartridge technology enables auto-calibration
  • Large material loading bay for fast label material swaps
  • Built in 450 symbols included

Materials supported: 600 plus standard parts, continuous tapes, die-cut and bulk label rolls, custom made labels and tapes.

Delivery information: Supplied with hard case, NiMH rechargeable battery, power cord, AC adapter/charger, PTL-19-423, USB cord, M61-R6010 ribbon, utility strap, product CD, printed Quick Start Guide and Driver CD.

Specifications
  • Print width:
    50,80 mm
  • Weight:
    1,4 kg
  • Description:
    Label printer BMP™61 with Qwerty keyboard, UK-plug
  • Seq:
    13
  • W×D×H:
    107×106×328 mm
Accessories

Product Information

  • Catalog #
    For
    Availability
    Price
  • External battery quick charger, UK
    External battery quick charger, UK
    BRDY711223
    BMP41, BMP61
    Log in for availability
    1 * 1 items - £170.21

Product Information

  • Catalog #
    Availability
    Price
  • Rechargeable NiMH battery for M410, BMP41 and BMP61 label printers, grey, 56,90W×109,98×25,00D mm
    Rechargeable NiMH battery for M410, BMP41 and BMP61 label printers, grey, 56,90W×109,98×25,00D mm
    BRDY176993
    Log in for availability
    1 * 1 items - £67.43

Product Information

  • Catalog #
    Availability
    Price
  • Quick charger US for M410 label printer, black, 114,30W×69,85H×101,60D mm
    Quick charger US for M410 label printer, black, 114,30W×69,85H×101,60D mm
    BRDY176994
    Log in for availability
    1 * 1 items - £165.49

Product Information

  • Catalog #
    For
    Availability
    Price
  • AC adapter for M410, M510, M511, M610 and M611 portable printers, black, 114,30W×31,75H×50,80D mm
    AC adapter for M410, M510, M511, M610 and M611 portable printers, black, 114,30W×31,75H×50,80D mm
    BRDY176990
    BMP41; M410; BMP51; BMP53; M510; BMP61; M610; M611
    Log in for availability
    1 * 1 items - £123.40

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.