METHYL SULFOXIDE-D6, FOR NMR, PACKAGED IN 0.75 ML AMPOULES, 99.8 ATOM % D 1 * 7,5 mL
ACRO464010075
METHYL SULFOXIDE-D6, FOR NMR, PACKAGED IN 0.75 ML AMPOULES, 99.8 ATOM % D 1 * 7,5 mL
ACRO464010075
Frequently Bought Together
Molecular sieve 3A (0.3 nm, 3 Å), powder
: Thermo Fisher Scientific
ETHYL ACETATE 99.5% FOR SYNTHESIS 1 * 200 L
: PanReac AppliChem
Methanol ≥99.9% (by GC) Reag. Ph. Eur., ACS, ISO for analysis
: PanReac AppliChem
Terephthaloyl dichloride 99+%
: Thermo Fisher Scientific
n-Hexane 95%, ChromAR®, Macron Fine Chemicals™
: MACRON AVANTOR BRAND
Benzonitrile 99+% for spectroscopy
: Thermo Fisher Scientific
Cesium chloride 99.99% (trace metals basis), Optical Grade for spectroscopy
: Thermo Fisher Scientific
Cyclohexane 99.8% for HPLC
: Thermo Fisher Scientific