Skip to Header
Skip to Main Content
Skip to Footer
Advanced
Advanced
SDS
Certificates
Manufacturer Data
0
£0.00
Order Entry
Login
/
Register
Products
Services
Digital Solutions
Applications
Support
About
Order Entry
Order Status
Your Account
Cart
Northern Ireland
Order Entry
Order Status
Your Account
Cart
ContactUsLinkComponent
Microplate 96 well polystyrene clear flat bottom TC-treated with lid bulk barcode sterile 1 * 100 items
Catalog # CORN7107A
Supplier:
Corning
Expand image
Microplate 96 well polystyrene clear flat bottom TC-treated with lid bulk barcode sterile 1 * 100 items
Catalog # CORN7107A
Supplier:
Corning
Frequently Bought Together
Safe-Lock Tubes, 2,0 ml - Microtubes
Supplier: EPPENDORF
Eppendorf Tubes® 3810X Microtubes 1,5 ml
Supplier: EPPENDORF
VWR® Standard Line Transfer Pipettes
Supplier: VWR Collection
VWR®, Microcentrifuge Tubes, High Performance
Supplier: VWR Collection
VWR®, Centrifuge Tubes, Conical Bottom
Supplier: VWR Collection
VWR® Serological Pipette, Standard Line
Supplier: VWR Collection
VWR® PCR Tubes, 0,2 ml
Supplier: VWR Collection
Eppendorf Tubes® Microtubes with Snap Cap, 5,0 ml
Supplier: EPPENDORF
VWR®, Transfer Pipettes, High Performance
Supplier: VWR Collection
Safe-Lock Tubes, 1,5 ml - Microtubes
Supplier: EPPENDORF
VWR®, Spreaders, L-shaped, Disposable
Supplier: VWR Collection
VWR®, Petri Dish, PS
Supplier: VWR Collection