Square media bottle PET 125 mL sterile without cap 1 * 96 items
NALG842044-0125
Square media bottle PET 125 mL sterile without cap 1 * 96 items
NALG842044-0125
Frequently Bought Together
VWR® Inoculating Loops and Needles, Disposable
: VWR Collection
VWR® Serological Pipette, Standard Line
: VWR Collection
VWR®, Centrifuge Tubes, Conical Bottom
: VWR Collection
VWR® Standard Line Transfer Pipettes
: VWR Collection
VWR®, Nitrile Gloves
: VWR Collection
Eppendorf Tubes® 3810X Microtubes 1,5 ml
: EPPENDORF
Safe-Lock Tubes, 2,0 ml - Microtubes
: EPPENDORF
VWR® PCR Tubes, 0,2 ml
: VWR Collection
Eppendorf® Protein LoBind® Microcentrifuge Tubes
: EPPENDORF
Culture media bottles, square, sterile, Nalgene®
: Thermo Fisher Scientific
Safe-Lock Tubes, 1,5 ml - Microtubes
: EPPENDORF
VWR®, Transfer Pipettes, High Performance
: VWR Collection
VWR®, Spreaders, L-shaped, Disposable
: VWR Collection