2,6-Dichlorophenol Indophenol Sodium Salt 2-hydrate (Reag. Ph. Eur.) for analysis, ACS 1 * 5 g
Catalog # APPC132056.1604
Supplier: PanReac AppliChem
2,6-Dichlorophenol Indophenol Sodium Salt 2-hydrate (Reag. Ph. Eur.) for analysis, ACS 1 * 5 g
Catalog # APPC132056.1604
Supplier: PanReac AppliChem
Frequently Bought Together
Ethyl acetate anhydrous, 99.8 % 1 * 2 L
Supplier: Merck
Dimethyl sulphoxide, extra dry over Molecular Sieve 99.7+%, AcroSeal®
Supplier: Thermo Fisher Scientific
Acetone ≥99.0% Ph. Eur., Macron Fine Chemicals™
Supplier: MACRON AVANTOR BRAND
Methanol ≥99.9%, CHROMASOLV™ for HPLC, Riedel-de Haën™
Supplier: Honeywell Chemicals
Ethyl acetate ≥99.5% (by GC), Puriss. p.a. ACS, ISO, Reag. Ph. Eur., Riedel-de Haën™
Supplier: Honeywell Chemicals
Chlorobenzene ≥99%
Supplier: Thermo Fisher Scientific
Trichloroacetic Acid (BP, Ph. Eur.) pure, pharma grade 1 * 5 kg
Supplier: PanReac AppliChem
ETHYL ACETATE 99.5% FOR SYNTHESIS 1 * 200 L
Supplier: PanReac AppliChem
Petroleum spirit, 100…120 °C, GPR RECTAPUR®
Supplier: VWR Chemicals
1-Butylboronic acid, Supelco®
Supplier: Merck
Trichloroethylene 99+% stabilised, extra pure
Supplier: Thermo Fisher Scientific
N,N-Dimethylformamide ≥99.8% ACS for spectroscopy
Supplier: Thermo Fisher Scientific
Chloroform ≥99.8% stabilised ACS, Riedel-de Haën™
Supplier: Honeywell Chemicals