Labels for BBP3x printers, type B-581
Removable label printer tape, B-581, B30C-4000-581-WT, Vinyl, Acrylic, White, BBP3x, 101 mm×30 m
Catalog # BRDY118003
Supplier: Brady
Jump to:
Product Details & Documents
These repositionable vinyl B-581 labeling tapes with removable acrylic are ideal for temporary, removable, repostionable labeling applications.
Documents
Specifications
- Printer model:BBP3x
- Type:B-581
- Colour:White
- Description:Removable label printer tape
- Dimensions:101 mm×30 m
- Material:Vinyl
- Seq:04
- Model:B30C-4000-581-WT
- Adhesive:Acrylic



