Order Entry
Northern Ireland
Orders LinkContactUsLinkComponent
Razor blades, double edge prep

Razor blades, double edge prep

Double edge prep razor blades, individually wrapped, 0,10 mm, 38×19 mm
Catalog # PERS74-0010-0000
Supplier:   PERSONNA MEDICAL
Razor blades, double edge prep
Catalog # PERS74-0010-0000
Supplier:  PERSONNA MEDICAL
Razor blades, double edge prep

Double edge prep razor blades, individually wrapped, 0,10 mm, 38×19 mm

Price
£173.00
Log in for availability
1 * 250 items
Product Details & Documents

Personna® Double Edge Prep razor blades are produced using innovative technologies. The high quality stainless steel is carefully selected for optimal charateristics and corrosion resistance.

  • Corrosion resistant
  • Optimised coating and geometry for superior performance
  • Reduced cut force
  • Blades individually wrapped

Documents

Specifications
  • Description:
    Double edge prep razor blades, individually wrapped
  • L×W:
    38×19 mm
  • Seq:
    02
  • Thickness:
    0,10 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.