Skip to Header
Skip to Main Content
Skip to Footer
Advanced
Advanced
SDS
Certificates
Manufacturer Data
0
£0.00
Order Entry
Login
/
Register
Products
Services
Digital Solutions
Applications
Support
About
Order Entry
Order Status
Your Account
Cart
Northern Ireland
Order Entry
Order Status
Your Account
Cart
ContactUsLinkComponent
Plate ealer, for microplates, 120x80mm, coding, 200 pcs 1 * 200 items
GREI676004_200
:
Greiner Bio-One
Plate ealer, for microplates, 120x80mm, coding, 200 pcs 1 * 200 items
GREI676004_200
:
Greiner Bio-One
Frequently Bought Together
VWR® Standard Line Transfer Pipettes
: VWR Collection
VWR®, Nitrile Gloves
: VWR Collection
VWR® Premium Line, Serological Pipettes
: VWR Collection
Eppendorf Tubes® 3810X Microtubes 1,5 ml
: EPPENDORF
Safe-Lock Tubes, 2,0 ml - Microtubes
: EPPENDORF
VWR®, Transfer Pipettes, High Performance
: VWR Collection
Safe-Lock Tubes, 1,5 ml - Microtubes
: EPPENDORF
VWR® Serological Pipette, Standard Line
: VWR Collection
PerfeCTa® MultiPlex qPCR ToughMix®
: Quantabio
Centrifuge tubes, conical bottom, Falcon®
: Corning
VWR®, Centrifuge Tubes, Conical Bottom
: VWR Collection
VWR® Inoculating Loops and Needles, Disposable
: VWR Collection
VWR® PCR Tubes, 0,2 ml
: VWR Collection