Safety helmets, Concept HeightMaster
Safety helmet, vented, without ratchet, EU, White
Catalog # CENUS08EWFM
Supplier: CENTURION SAFETY PRODUCTS
Jump to:
Product Details & Documents
Lightweight, comfortable and modern protective helmet made from ABS (acrylonitrile butadiene styrene). The Concept HeightMaster has been designed for applications where the wearer is working at height, where the suspension system and the helmet design and structure will reduce the risk of the helmet coming off as a result of an impact or a fall.
- With extended nape area
- Six point terylene inner cradle
- Highly absorbent hydro-flock sweatband
- With increased side rigidity (additional lateral deformity test)
- Ventilation through wide ventilation slots
- With or without ratchet, with full peak
Size: 510 to 630 mm
Weight: 325 g
: EN 397, EN 12492, EN 50365
Specifications
- Colour:White
- Description:Safety helmet, vented, without ratchet, EU
- Seq:05
Accessories
Product Information
- Catalog #AvailabilityPrice
- Reflective stickers S30RS, 2 strips, 19×220 mm, for Reflex helmet, silverReflective stickers S30RS, 2 strips, 19×220 mm, for Reflex helmet, silverCENUS30RSLog in for availability1 * 1 items
Product Information
- Catalog #AvailabilityPrice
- VentPlugs, for closing ventilation holes, for Concept (vented) helmetVentPlugs, for closing ventilation holes, for Concept (vented) helmetCENUS30VPLog in for availability1 * 1 items
Product Information
- Catalog #AvailabilityPrice
- Sweatband S31P, PVC, for Concept helmet
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



