Softshell jacket, Pulco 622Z S.E.P.P.
Dark blue, XL
Catalog # 113-07481
Supplier: SIOEN
Jump to:
Product Details & Documents
Modern and lightweight outdoor jacket made of 2-layer bonded softshell (100% polyester stretch + 100% polyester fleece inside) with stitched seams. Provides good protection against cold temperatures and wind. The jacket can be zipped into the rain jacket 608Z for even better protection.
- Straight collar, zip closure with chin protection and extra long zip pulls
- One inset chest pocket and two inset front pockets with zip closure
- Round inset sleeves, sleeve narrowing by touch and close fastening
Back length: 75 cm
Weight: 250 g/m²
EN 14058 (1XXXX)
Certifications: EN 14058 (1XXXX)
Specifications
- Clothing Size:XL
- Colour:Dark blue
- Seq:05
- Cat. No.:113-07481
- Sleeve or leg length:Long
- Risk area:Rain (waterproof)
- Model:622Z Pulco
- Garment application:Outdoor
- Gender:Unisex
- Closure type:Zip closure
- Fabric:100% polyester
- Weight:250 g/m²
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



