Softshell jacket, Pulco 622Z S.E.P.P.
Dark blue, M
113-07479
: SIOEN
Modern and lightweight outdoor jacket made of 2-layer bonded softshell (100% polyester stretch + 100% polyester fleece inside) with stitched seams. Provides good protection against cold temperatures and wind. The jacket can be zipped into the rain jacket 608Z for even better protection.
- Straight collar, zip closure with chin protection and extra long zip pulls
- One inset chest pocket and two inset front pockets with zip closure
- Round inset sleeves, sleeve narrowing by touch and close fastening
Back length: 75 cm
Weight: 250 g/m²
EN 14058 (1XXXX)
: EN 14058 (1XXXX)
- Clothing Size:M
- Colour:Dark blue
- Seq:03
- Cat. No.:113-07479
- Sleeve or leg length:Long
- Risk area:Rain (waterproof)
- Model:622Z Pulco
- Garment application:Outdoor
- Gender:Unisex
- Closure type:Zip closure
- Fabric:100% polyester
- Weight:250 g/m²



