Stirrers tools, adjustable rotor, PTFE
Angled type 45° imperial, 101,6 mm, 15,87 mm
Catalog # COWI005.6.625.40
Supplier: COWIE
Jump to:
Product Details & Documents
Adjustable rotors made of PTFE with glass filled PTFE lock nut.
- Resistant to chemicals
- Can be use up to 280 °C
These rotors slide over standard shafts and lock in place to give the most effective stirring patterns.
Specifications
- Description:Angled type 45° imperial
- Shaft Ø:15,87 mm
- Stirrer Ø:101,6 mm



