Erlenmeyer flasks with ground joints, BOLA
500 ml, 190 mm, 107 mm, 29/32 NS
Catalog # BOHLA151-04
Supplier: Bohlender
Jump to:
Product Details & Documents
PTFE, white.
- Temperature resistance: from −200 to +250°C
- Universal chemical resistance
- Vacuum: suitable
- FDA conform
Thick-walled, with ground joint.
Specifications
- Ext.Ø:107 mm
- Socket size:29/32 NS
- Capacity:500 ml
- Height:190 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



