Order Entry
Northern Ireland
Orders LinkContactUsLinkComponent
HPLC columns, ZORBAX® Eclipse Plus

HPLC columns, ZORBAX® Eclipse Plus

Analytical, PAH, 95 Å, 3,5 µm, 4,60 mm, 50 mm
Catalog # HEWL959943-918
Supplier:   Agilent
HPLC columns, ZORBAX® Eclipse Plus
Catalog # HEWL959943-918
Supplier:  Agilent
HPLC columns, ZORBAX® Eclipse Plus
HPLC columns, ZORBAX® Eclipse Plus

Analytical, PAH, 95 Å, 3,5 µm, 4,60 mm, 50 mm

Price
Inquire For Price
Log in for availability
1 * 1 items
This product has been blocked by your organization. Please contact your purchasing department for more information
Product Details & Documents

Eclipse Plus columns are recommended for initial method development from pH 2 to 9 and provide high resolution and excellent peak shape of all types of compounds.

  • High level of performance (peak shape, efficiency, resolution and lifetime) with all sample types: acids, bases and neutrals
  • Superior reproducibility with more rigorous QA/QC testing
  • Improved, patented silica manufacturing with start-to-finish product control
Specifications
  • Column Format:
    Analytical
  • Ø int.:
    4,60 mm
  • Particle Size:
    3,5 µm
  • Pore size:
    95 Å
  • Length:
    50 mm
  • Seq:
    57
  • Phase:
    PAH
  • Carbon load:
    14%
  • Cat. No.:
    HEWL959943-918
  • Description:
    PAH
  • Endcapped:
    No
  • USP code:
    L1
  • Temperature limit:
    60 °C
  • pH range:
    2,0 - 8,0
  • Surface area:
    160 m²/g
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.