Order Entry
Northern Ireland
Orders LinkContactUsLinkComponent
Sharps containers, code YELLOW, SHARPAK™

Sharps containers, code YELLOW, SHARPAK™

Sharpak™ 18 PLUS, 1,58 l, 104×104×210 mm
Catalog # VEROSU06430
Supplier:   Synergy Health
Sharps containers, code YELLOW, SHARPAK™
Catalog # VEROSU06430
Supplier:  Synergy Health
Sharps containers, code YELLOW, SHARPAK™
Sharps containers, code YELLOW, SHARPAK™

Sharpak™ 18 PLUS, 1,58 l, 104×104×210 mm

Price
£11.50
Log in for availability
1 * 1 items
Product Details & Documents

All SHARPAK™ Code YELLOW sharps containers feature yellow coloured closures and are recommended for the segregation, collection and disposal of partially discharged sharps waste which are NOT contaminated with cytotoxic or cytostatic medicines.

  • Yellow colour coded closures to meet the recommendations on waste segregation as detailed in the Department of Health's technical memorandum HTM-07-01
  • Secure closure with locking facility
  • Distinctive colouring and clear labelling
  • Sequential numbering for traceability
  • Supplied assembled

Code YELLOW SHARPAK™ sharps containers MUST only be disposed of by incineration. Tough and durable. Cost effective. All SHARPAK™ Code YELLOW sharps containers are approved to BS7320:1990 and tested and certified in accordance with the provisions of the United Nations recommendations on the Transportation of Dangerous Goods, chapter 9, UN3291 clinical waste, unspecified.

Please note: For disposal of sharps contaminated with cytotoxic or cytostatic medicines please refer to sharps containers, code PURPLE, SHARPAK™.

Specifications
  • Capacity:
    1,58 l
  • Description:
    Sharpak™ 18 PLUS
  • Seq:
    04
  • W×D×H:
    104×104×210 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.