Order Entry
Northern Ireland
Orders LinkContactUsLinkComponent
 

Sharps containers, Code ORANGE, SHARPAK™

Sharpak 6, 0,6 l, 102×46×200 mm
  VEROSU07420
Sharps containers, Code ORANGE, SHARPAK™
  VEROSU07420
Sharps containers, Code ORANGE, SHARPAK™
Sharps containers, Code ORANGE, SHARPAK™

Sharpak 6, 0,6 l, 102×46×200 mm

 
£8.20
   
1 * 1 items
 

All SHARPAK™ Code ORANGE sharps containers feature orange coloured closures and are recommended for the segregation, collection and disposal of used and fully discharged sharps waste which is NOT contaminated with cytotoxic or cytostatic medicines or sharps NOT contaminated with medicinal products.

  • Orange colour coded closures to meet the recommendations on waste segregation as detailed in the Department of Health's technical memorandum HTM-07-01
  • Secure closure with locking facility
  • Distinctive colouring and clear labelling
  • Sequential numbering for traceability
  • Supplied assembled

Code ORANGE SHARPAK™ sharps containers can be disposed of by incineration or other approved method.Tough and durable. Cost effective.All SHARPAK™ Code ORANGE sharps containers are approved to BS7320:1990 and tested and certified in accordance with the provisions of the United Nations recommendations on the Transportation of Dangerous Goods, Chapter 9, UN3291 Clinical Waste, Unspecified.

Please note: For disposal of sharps contaminated with cytotoxic or cytostatic medicines please refer to SHARPAK™, Code PURPLE containers.

 
  • Capacity:
    0,6 l
  • Description:
    Sharpak 6
  • Seq:
    02
  • W×D×H:
    102×46×200 mm