HPLC columns, ZORBAX® Eclipse Plus
Analytical, C8, 95 Å, 3,5 µm, 4,60 mm, 150 mm
Catalog # HEWL959963-906
Supplier: Agilent
Jump to:
Product Details & Documents
Eclipse Plus columns are recommended for initial method development from pH 2 to 9 and provide high resolution and excellent peak shape of all types of compounds.
- High level of performance (peak shape, efficiency, resolution and lifetime) with all sample types: acids, bases and neutrals
- Superior reproducibility with more rigorous QA/QC testing
- Improved, patented silica manufacturing with start-to-finish product control
Specifications
- Column Format:Analytical
- Ø int.:4,60 mm
- Particle Size:3,5 µm
- Pore size:95 Å
- Length:150 mm
- Seq:45
- Phase:C8
- Carbon load:7%
- Cat. No.:HEWL959963-906
- Description:C8
- Endcapped:Double
- USP code:L7
- Temperature limit:60 °C
- pH range:2,0 - 9,0
- Surface area:160 m²/g
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



