EPOFIX KIT, 1 L RESIN, 130 ML HARDENER AND REQUIRED CONSUMABLES 1 * 1 KIT
Catalog # MSPP40200029
Supplier: MARKET SOURCE PART PROCESS
EPOFIX KIT, 1 L RESIN, 130 ML HARDENER AND REQUIRED CONSUMABLES 1 * 1 KIT
Catalog # MSPP40200029
Supplier: MARKET SOURCE PART PROCESS
Frequently Bought Together
Eppendorf Tubes® 3810X Microtubes 1,5 ml
Supplier: EPPENDORF
Safe-Lock Tubes, 1,5 ml - Microtubes
Supplier: EPPENDORF
VWR®, Transfer Pipettes, High Performance
Supplier: VWR Collection
VWR®, Spreaders, L-shaped, Disposable
Supplier: VWR Collection
VWR®, Microcentrifuge Tubes, High Performance
Supplier: VWR Collection
Serological pipettes, Stripette™
Supplier: Corning
VWR® Serological Pipette, Standard Line
Supplier: VWR Collection
Centrifuge tubes, conical bottom, Falcon®
Supplier: Corning
VWR®, Centrifuge Tubes, Conical Bottom
Supplier: VWR Collection
VWR® Inoculating Loops and Needles, Disposable
Supplier: VWR Collection
Cell culture flasks, Nunc™
Supplier: Thermo Fisher Scientific
VWR® Standard Line Transfer Pipettes
Supplier: VWR Collection
VWR®, Petri Dish, PS
Supplier: VWR Collection
Eppendorf® Protein LoBind® Microcentrifuge Tubes
Supplier: EPPENDORF
VWR® PCR Tubes, 0,2 ml
Supplier: VWR Collection
VWR®, Straight Sample Containers, with Screw Cap
Supplier: VWR Collection
J.T.Baker®, Plates, Square Well
Supplier: Avantor
Eppendorf Tubes® Microtubes with Snap Cap, 5,0 ml
Supplier: EPPENDORF