Monosized Microsphere Size Standards, 5um, 15ml. 1 * 15 mL
MSPP4205A.0015
Monosized Microsphere Size Standards, 5um, 15ml. 1 * 15 mL
MSPP4205A.0015
Frequently Bought Together
Ethanol absolute ≥99.5%, TechniSolv®, pure
: VWR Chemicals
Acetone ≥99.5%, GPR RECTAPUR®
: VWR Chemicals
Water, GPR RECTAPUR®
: VWR Chemicals
Dichloromethane ≥98% stabilised, TECHNICAL
: VWR Chemicals
Chlorobenzene ≥99%, GPR RECTAPUR®
: VWR Chemicals
Ethanol 96% vol Ph. Eur.
: VWR Chemicals
n-Hexane ≥97%, HiPerSolv CHROMANORM® for HPLC
: VWR Chemicals
1,3-Propanediol ≥99.7%, GPR RECTAPUR® for synthesis
: VWR Chemicals
Dichloromethane ≥99.8% stabilised, CHROMASOLV™ for HPLC, Riedel-de Haën™
: Honeywell Chemicals