Order Entry
Northern Ireland
Orders LinkContactUsLinkComponent
Capillary columns, VF-1701ms

Capillary columns, VF-1701ms

on 7" cage, Capillary, VF-1701ms, 1,00 µm, 0,32 mm, 60 m
Catalog # 568-0768
Supplier:   VARIAN
Capillary columns, VF-1701ms
Catalog # 568-0768
Supplier:  VARIAN
Capillary columns, VF-1701ms
Capillary columns, VF-1701ms

on 7" cage, Capillary, VF-1701ms, 1,00 µm, 0,32 mm, 60 m

Price
£2,189.22
Log in for availability
1 * 1 items
Product Details & Documents

GC column for pesticides, PCBs and semi-volatile organic compounds.

  • Highly inert for difficult analytes such as p,p'-DDT to improve productivity
  • Column deactivation for more accurate trace analysis
  • Eliminate ghost peaks and unstable baselines for more reliable data

Ultra-low bleed 14% cyanopropyl/phenyl, 86% PDMS.

Temperature limits: −20 to +280/300 °C.

Similar phases: SPB-1701, Rtx-1701, BP-10, OV-1701, 007-1701, ZB-1701.

Specifications
  • Column Format:
    Capillary
  • Film thickness:
    1,00 µm
  • Ø int.:
    0,32 mm
  • Description:
    on 7" cage
  • Length:
    60 m
  • Seq:
    14
  • Phase:
    VF-1701ms