Order Entry
Northern Ireland
Orders LinkContactUsLinkComponent
Capillary columns, VF-1701ms

Capillary columns, VF-1701ms

on 7" cage, Capillary, VF-1701ms, 0,25 µm, 0,32 mm, 60 m
Catalog # 568-0767
Supplier:   VARIAN
Capillary columns, VF-1701ms
Catalog # 568-0767
Supplier:  VARIAN
Capillary columns, VF-1701ms
Capillary columns, VF-1701ms

on 7" cage, Capillary, VF-1701ms, 0,25 µm, 0,32 mm, 60 m

Price
£2,189.22
Log in for availability
1 * 1 items
Product Details & Documents

GC column for pesticides, PCBs and semi-volatile organic compounds.

  • Highly inert for difficult analytes such as p,p'-DDT to improve productivity
  • Column deactivation for more accurate trace analysis
  • Eliminate ghost peaks and unstable baselines for more reliable data

Ultra-low bleed 14% cyanopropyl/phenyl, 86% PDMS.

Temperature limits: −20 to +280/300 °C.

Similar phases: SPB-1701, Rtx-1701, BP-10, OV-1701, 007-1701, ZB-1701.

Specifications
  • Column Format:
    Capillary
  • Film thickness:
    0,25 µm
  • Ø int.:
    0,32 mm
  • Description:
    on 7" cage
  • Length:
    60 m
  • Seq:
    13
  • Phase:
    VF-1701ms
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.