Capillary columns, VF-1701ms
on 7" cage, Capillary, VF-1701ms, 0,15 µm, 0,15 mm, 20 m
Catalog # 568-0756
Supplier: VARIAN
Jump to:
Product Details & Documents
GC column for pesticides, PCBs and semi-volatile organic compounds.
- Highly inert for difficult analytes such as p,p'-DDT to improve productivity
- Column deactivation for more accurate trace analysis
- Eliminate ghost peaks and unstable baselines for more reliable data
Ultra-low bleed 14% cyanopropyl/phenyl, 86% PDMS.
Temperature limits: −20 to +280/300 °C.
Similar phases: SPB-1701, Rtx-1701, BP-10, OV-1701, 007-1701, ZB-1701.
Specifications
- Column Format:Capillary
- Film thickness:0,15 µm
- Ø int.:0,15 mm
- Description:on 7" cage
- Length:20 m
- Seq:01
- Phase:VF-1701ms



