Order Entry
Northern Ireland
Orders LinkContactUsLinkComponent
VWR®, Beakers, Low Form

VWR®, Beakers, Low Form

10000 ml, 350 mm, 217 mm
Catalog # 213-1132
Supplier:   VWR Collection
VWR®, Beakers, Low Form
Catalog # 213-1132
Supplier:  VWR Collection
VWR®, Beakers, Low Form
VWR®, Beakers, Low Form

10000 ml, 350 mm, 217 mm

Price
£187.00
Log in for availability
1 * 1 items Each
Product Details & Documents

Borosilicate 3.3 glass, with spout.

  • Very good chemical resistance
  • High temperature resistance
  • Autoclavable
  • Volume graduations and labelling area

An economical alternative for a wide range of laboratory applications.

DIN 12331, ISO 3819

Certifications: DIN 12331, ISO 3819

Specifications
  • Ext.Ø:
    217 mm
  • Capacity:
    10000 ml
  • Height:
    350 mm
  • Seq:
    13
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.