VWR®, Digital Timer, One Channel
Digital timer, single channel, White/black, ±0,01% (1 s), 63,5×12,7×57 mm
VWRU62344-585
Timing capacity: 99 minutes, 59 seconds in steps of 1 second (±0,01%).
- LCD
- Counts up and down
- Numbered keys make it simple to set countdown time
- Alarm
: Compliance with ISO/IEC 17025, ANSI/NCSL Z540-1 and 9001, indicating traceability to NIST.
: Supplied with clip, stand, magnet, opening for lanyard, battery and certificate of calibration.
- Colour:White/black
- Description:Digital timer, single channel
- W×D×H:63,5×12,7×57 mm
- Accuracy:±0,01% (1 s)



