Specimen container, with lid
5000 ml, 215 mm, 200 mm, Serigraphy
LPIT195000
Polystyrene disposable container for surgical or anatomical specimens with leak proof closure.
Documents
- Ø top:200 mm
- Version:Serigraphy
- Capacity:5000 ml
- Height:215 mm
- Seq:05
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



