Fmoc-Lys(Boc)-Oh 1 * 25 g
Catalog # 04-12-1026-25
Supplier: Novabiochem (Part of Merck)
Frequently Bought Together
Eppendorf Tubes® 3810X Microtubes 1,5 ml
Supplier: EPPENDORF
VWR® Ultra-High Performance Centrifuge Tubes
Supplier: VWR Collection
VWR® Standard Line Transfer Pipettes
Supplier: VWR Collection
VWR®, Sampling Spoons
Supplier: VWR Collection
VWR®, Cell Strainers
Supplier: VWR Collection
Eppendorf® DNA LoBind® Microcentrifuge Tubes
Supplier: EPPENDORF
Serological pipettes, Stripette™
Supplier: Corning
VWR®, Straight Sample Containers, with Screw Cap
Supplier: VWR Collection
Eppendorf Tubes® Microtubes with Snap Cap, 5,0 ml
Supplier: EPPENDORF
Eppendorf® Protein LoBind® Microcentrifuge Tubes
Supplier: EPPENDORF
VWR®, Cell Culture Flasks, Non Treated or Treated
Supplier: VWR Collection
Cell culture storage bottles, polystyrene, Corning®
Supplier: Corning
VWR® Serological Pipette, Standard Line
Supplier: VWR Collection
Safe-Lock Tubes, 1,5 ml - Microtubes
Supplier: EPPENDORF
VWR®, Transfer Pipettes, High Performance
Supplier: VWR Collection
VWR®, Cryoboxes, Cardboard, 133×133 mm
Supplier: VWR Collection