Container with snap-on lid, Nalgene®
15 L, 305 mm, 240 mm
216-4429
HDPE, translucent.
- Good chemical resistance
- Heat-resistant from −100 to +120 °C
- Convenient handles, stackable
For storing and transporting solid and liquid materials, samples and general labware. With tight seal. Approved by the National Sanitation Foundation (NSF) for storing and transporting food and drink.
- Ext.Ø:305 mm
- Capacity:15 L
- Height:240 mm
- Cat. No.:216-4429
- Environmental certification:NAR Certificate of Retirement
- Environmentally Preferable:Low Manufacturing Impact



