Funnels with short stem
175 mm, 24 mm, 320 - 385 mm, 200 mm
Catalog # 221-0008
Supplier: SciLabware
Jump to:
Product Details & Documents
PYREX®, borosilicate glass
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
With smooth internal walls.
Specifications
- Funnel O-Ø:200 mm
- Stem O-Ø:24 mm
- Stem length:175 mm
- For filter Ø:320 - 385 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



