Inverted Microscope, Axiovert 5
Product Details & Documents
Axiovert 5 brings smart microscopy into cell culture lab. Simply push snap to get crisp images for documentation. Use all standard contrasting techniques in transmitted light and combine them with multichannel fluorescence. Even use Axiovert 5 as a standalone and save images on USB. No extra computer or software needed.
Simply focus and snap to get excellent images
Stay flexible, use all standard contrasting techniques
Clever features make the work easier
Temperature range: 5 to 40 °C
Relative humidity: <80% at 40 °C
Atmospheric pressure/altitude: 800 to 1060 hPa/≤2000 m above sea level
Pollution degree: 2
Protection class: IP 20 (IEC 60529)
Overvoltage category: II
Axiovert 5 delivers excellent results with fast time to image. Simply focus sample and press a single button to save a crisp image of a cell or tissue culture. For transmitted light and multichannel fluorescence images, this smart microscope automatically adjusts the settings and parameters. The overlayed multichannel fluorescence image, including a scale bar, will be saved in the image file metadata.
From routine cell culture to research, Axiovert 5 fits seamlessly into lab and workflow.
Various contrasting techniques - DIC, iHMC and phase contrast as well as multichannel fluorescence - open up a huge diversity of applications. Axiovert 5 will adapt the work requirements change. With upgradeable hardware or software, this smart microscope will always remain reliable lab partner.
Axiovert 5 supports throughout the daily work. Can access all the main controls with one hand. The light manager provides uniform brightness at all magnifications, eliminating manual adjustments to the lamp intensity when changing objectives. To increase the speed and reliability of cell procedures even more, opt for the AI cell confluency and AI cell counting modules in Labscope. Get instant and reproducible information on cells.
Combine Axiovert 5 with the high-performance LED light source Colibri 3 and any ZEISS microscope camera will give the perfect setup for easy multichannel fluorescence documentation. Switch effortlessly between the channels for UV, blue, green and red excitation and press snap. The system will then take over and automatically adjust the exposure time, acquire the image, switch the channel and start again. Get overlayed multichannel fluorescence image, including a scale bar.
Stand-alone for basic routine imaging - Digital documentation works even without a computer. Use an Axiocam microscope camera with ZEISS Axiovert 5 and control the system via the on screen display (OSD)
ZEISS labscope for advanced routine imaging - Operating ZEISS Axiovert 5 with ZEISS Labscope imaging software is ideal for connected microscopy and standard multichannel fluorescence imaging
ZEISS ZEN for research applications - Use ZEN imaging software to perform advanced imaging tasks with ZEISS Axiovert 5
Take advantage of all standard contrasting techniques in one microscope
HeLa Kyoto cells - Multichannel fluorescence image
Cos7 cells - Improved Hofman modulation contrast
Intestine - HE staining, brightfield contrast
U2OS cells in phase contrast - Transmitted light image,
Objective: LD A-Plan 40×/0.55 Ph 1
Cells in transmitted light PlasDIC
Cells in transmitted light DIC
Specifications
- Description:Inverted microscope, Axiovert TL FL SCB for transmitted-light brightfield, phase contrast Ph1 and epi-fluorescence Colibri 3 RGB-UV with intermediate phototube
- Cat. No.:ZEIS4912370028000
- Model:Axiovert 5 TL FL SCB
- W×D×H:402×658×505 mm
- Electrical:L/N/PE 100 - 240 VAC (±10%), 50/60 Hz, 1,4 A
- Weight:12,2 kg
Accessories
Product Information
- Catalog #AvailabilityPrice
- Mechanical stage 130×85 R/L for Axiovert 5 and Axio Vert.A1, manual 3-plate mechanical stage, for mounting frames K 160×110 mm, max. 3 kg sample loadMechanical stage 130×85 R/L for Axiovert 5 and Axio Vert.A1, manual 3-plate mechanical stage, for mounting frames K 160×110 mm, max. 3 kg sample loadZEIS4320439000000Log in for availability1 * 1 items
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.



