Order Entry
Northern Ireland
ContactUsLinkComponent
VWR® Incubating Mini Shaker, 230 V
VWR® Incubating Mini Shaker, 230 V
Catalog # 444-1424
Supplier:  VWR Collection
New Product
undefined
VWR® Incubating Mini Shaker, 230 V
Catalog # 444-1424
Supplier:  VWR Collection
New Product

Specifications

  • Description:
    Incubating shaker, 230 V
  • Electrical:
    230 V, 440 W, 2 A
  • Speed range:
    100 - 1200 min-¹ in 1 min-¹ increments
  • Max. load:
    4 kg
  • Overall dimensions:
    432×262×290 mm
  • Platform W×D:
    280×197 mm
  • Speed accuracy:
    Above 100 min-¹ ±2% of set speed; Below 100 min-¹ ±2 min-¹

Specifications

About this item

VWR® Incubating mini shakers feature variable-speed, microprocessor control, providing reliable, uniform mixing action with accurate temperature control. Ideal for cell cultures, solubility studies, extraction procedures, diagnostic tests, general mixing, hybridisation, genetics research, bacterial suspensions, staining/destaining and washing procedures.

  • LCD display for temperature, speed, and time

  • Includes integrated platform ready to attach a variety of optional accessories
  • RS232 interface provides two-way communication for data logging and unit control
  • Durable base is easy to clean and corrosion resistant
  • TUV listed for safety and electrical compliance
  • Best-in-class, exclusive 2-year warranty

Integrated platform is ready to secure optional accessories such as Erlenmeyer flask clamps, test tube racks. Clear polycarbonate lid allows clear view of samples with a 153 mm internal height.

LCD display shows temperature, speed, and time for repeatable and accurate results. Easy to use control knobs allow for easy input of settings and access to the menu. Temperature resolution is in 0,1 °C increments. Speed resolution is in 1 min-¹ increments. Timer will display elapsed time, or, when programmed to user-defined limit up to 999 hours, 59 minutes, will count down to zero and shut off unit. Audible alarm sounds when time reaches zero.

On-board programming for eight separate, five-step programs. Recall feature retrieves the last five recently used settings.

For the best accuracy, the temperature calibration feature allows user to calibrate the temperature to an external temperature device for three separate, user defined set points.

Ramping feature slowly increases speed to set point for added safety. Triple eccentric drive system and maintenance free, brushless DC motor provide continuous duty operation and a long, reliable service life. Additional safety features include an integrated overload and unbalanced detection system, and illuminated hot warning symbols when temperatures reach 40 °C.

Certifications:

TUV SUD listed, IP 21 rated, RoHS certified.

Delivery:

All units are supplied with a platform and 2,3 m detachable, EU, UK, power cords, and a CH adapter.