Order Entry
Northern Ireland
ContactUsLinkComponent
Milli-Q® SR 240L Purification System
Milli-Q® SR 240L Purification System
Catalog # MILLZSR240RLT0
Supplier:  Merck
New Product
undefined
Milli-Q® SR 240L Purification System
Catalog # MILLZSR240RLT0
Supplier:  Merck
New Product

Specifications

  • Flow rate:
    Up to 6 L/min pure RO water from SQ Gravity valve (optional)
  • Description:
    Milli-Q® SR 240L purification system, for Pure RO water production station for two 3,5 L switch tanks
  • Electrical:
    100 - 240 V/50 - 60 Hz
  • Weight:
    7 kg (without SQ switch 3,5 L tank)
  • W×D×H:
    392×220×503 mm
  • Pk:
    1

Specifications

About this item

The Milli-Q® SR 240L water purification system delivers pure reverse osmosis (RO) water to two mobile SQ Switch 3,5 L tanks.

  • Gravity Valve (optional) lets you dispense RO water at up to 6 L/h directly from the SQ Switch tank base

  • Compact setup and self-guided installation manual and videos let you plug the system wherever is convenient for your lab activity and move it later if needed

    Individual Twist and Lock cartridge replacement simplifies maintenance and limits running cost

  • Compact size plus water and energy savings support lab sustainability efforts

Tanks are easily transferred to Milli-Q® SQ 200 Purification Systems to produce fresh ultrapure water at multiple locations in the lab. Thanks to the mobile SQ Switch tanks, the water system adapts to any lab configuration: the RO water production unit is placed next to a potable water source, while unlimited ultrapure dispensing modules can be positioned anywhere in the lab or building with an electrical outlet. This allows for a flexible installation that can be easily adapted and scaled according to changing lab requirements. This dual tank configuration is suitable for larger laboratories that have greater ultrapure water requirements.

Fast (as little as 6 min) refilling of the mobile SQ Switch tank with freshly produced pure RO water thanks to the high-flow RO cartridge (up to 42 L/h); RO water recovery loop saves 50% of the rejected water; High performance maintained by automatic rinsing of RO membrane.

Unlimited scalability with one pure RO water production station able to feed multiple autonomous Milli-Q® SQ 200 ultrapure dispensing modules. This supports lab activity expansion while limiting budget investment.

Ordering information:

This catalog number does not include:

SQPAK™ cartridge,
SQ Switch 3,5 L tanks,
Q Gravity valve or power cord adapted to the local electrical network,
Ultrapure dispensing module – Milli-Q® SQ 200 Purification System

Consumables

Product Information