Skip to Header
Skip to Main Content
Skip to Footer
Advanced
Advanced
SDS
Certificates
Manufacturer Data
0
£0.00
Order Entry
Login
/
Register
Products
Services
Digital Solutions
Applications
Support
About
Order Entry
Order Status
Your Account
Cart
Northern Ireland
Order Entry
Order Status
Your Account
Cart
ContactUsLinkComponent
Home
Vials
Screw top vials and closures, 16 mm, CrossLab
Screw top vials and closures, 16 mm, CrossLab
Screw top vials and closures, 16 mm, CrossLab
Catalog # HEWL8010-0022
Supplier:
Agilent
Expand image
Screw top vials and closures, 16 mm, CrossLab
Catalog # HEWL8010-0022
Supplier:
Agilent
Specifications
Cap included:
No
Ø×H:
22×37 mm
Capacity:
6,00 ml
Colour:
Clear
Seq:
01
Pk:
100
Specifications
About this item
Product Details
Product Details
Screw caps with 16 mm septa
Product Information